HYDRAULIC FILTER - SUCTION LINE FOR WIX S47E60T
- Mfr # SAR2102-13-60SS
- Zoro # G122549668
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFPOVM1552360, ARGO S2103310, FILTER-X XH04700, FILTREC S541T60, MAIN FILTER MF0065934, NATIONAL FILTERS 192003A, WIX S47E60T
Filter Media
304 SS WIRE
Height
12.91
OD Top
3.87
OD Bottom
3.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAR2102-13-60SS
- Zoro #
- G122549668
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.91
Details
- Replaces OEM Part
- AIRFIL AFPOVM1552360, ARGO S2103310, FILTER-X XH04700, FILTREC S541T60, MAIN FILTER MF0065934, NATIONAL FILTERS 192003A, WIX S47E60T
- Filter Media
- 304 SS WIRE
- OD Top
- 3.87
- OD Bottom
- 3.87
- ID Top
- 2.68
- ID Bottom
- 2.68
- Collapse Pressure
- 75
- Micron Rating
- 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.