HYDRAULIC FILTER - SUCTION LINE FOR WOODGATE (BALDWIN) WGH9805
- Mfr # SAR2092-8-40SS
- Zoro # G822560116
product price:Â
$
58.89
/ea
Key Features
Replaces OEM Part
AIRFIL AFPOVM25040, ARGO S2092005, BUSSE HE493, FILTER-X XH04691, FILTREC S530T40, JURA FILTRATION SH52905, MAIN FILTER MF0065921, SCHUPP HY10128, STAUFF AD030B40B, STAUFF AD030B40B2, STAUFF AD30B40B, STAUFF AD30B40B2, WIX S44E40T, WOODGATE (BALDWIN) WGH9
Filter Media
304 SS WIRE
Height
7.64
OD Top
3.27
OD Bottom
3.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAR2092-8-40SS
- Zoro #
- G822560116
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFPOVM25040, ARGO S2092005, BUSSE HE493, FILTER-X XH04691, FILTREC S530T40, JURA FILTRATION SH52905, MAIN FILTER MF0065921, SCHUPP HY10128, STAUFF AD030B40B, STAUFF AD030B40B2, STAUFF AD30B40B, STAUFF AD30B40B2, WIX S44E40T, WOODGATE (BALDWIN) WGH9
- Filter Media
- 304 SS WIRE
- OD Top
- 3.27
- OD Bottom
- 3.27
- ID Top
- 2.32
- ID Bottom
- 2.32
- Collapse Pressure
- 75
- Micron Rating
- 40
Dimensions
- Height
- 7.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.