Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR WOODGATE (BALDWIN) WGSF3120
- Mfr # SFC620-11-120SS
- Zoro # G722549341
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DOMANGE F3M120, FAIREY ARLON (PARKER) SF3120, FILTER-X XH04717, FILTREC S620T120, HYDAC/HYCON 2089697, HYDAC/HYCON 60412D125W, JURA FILTRATION SH53161, MAIN FILTER MF0065955, NATIONAL FILTERS 104192936, WIX S50E120T, WOODGATE (BALDWIN) WGSF3120
Filter Media
304 SS WIRE
Height
11.4
OD Top
4.97
OD Bottom
4.97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC620-11-120SS
- Zoro #
- G722549341
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DOMANGE F3M120, FAIREY ARLON (PARKER) SF3120, FILTER-X XH04717, FILTREC S620T120, HYDAC/HYCON 2089697, HYDAC/HYCON 60412D125W, JURA FILTRATION SH53161, MAIN FILTER MF0065955, NATIONAL FILTERS 104192936, WIX S50E120T, WOODGATE (BALDWIN) WGSF3120
- Filter Media
- 304 SS WIRE
- OD Top
- 4.97
- OD Bottom
- 4.97
- ID Top
- 3.62
- ID Bottom
- 3.62
- Collapse Pressure
- 75
- Micron Rating
- 125
Dimensions
- Height
- 11.4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.