Zoro Homepage

Appalachian Trail Map, Laminated, 18'' x 48''

  • Mfr # RE01020743

  • Zoro # G316155101


product price: $27.99
/ea

Key Features

Color
Multicolor
Material
Paper, Plastic
Size
18" x 48"
Includes
1 Map
Recommended Age
14+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE01020743
Zoro #
G316155101
UPC #
749717007666
Country of Origin
United States

Dimensions

Size
18" x 48"

Details

Color
Multicolor
Material
Paper, Plastic
Includes
1 Map
Recommended Age
14+ years
Recommended Grade
Grade 9+

Description

Expertly researched and designed, National Geographic's map of the Appalachian Trail is ideal for fans and hikers of this magnificent national scenic trail. It makes a great planning tool or as reference to track progress on the 2,200 mile length. Developed in cooperation with the Appalachian Trail Conservancy, this beautiful poster, shows the entire length of the trail from Maine to Georgia. A unique elevation profiles highlight the trail's peaks and valleys and an informative mileage chart shows the distance between key locations. Also highlighted on the map are National Forests, National Park Service lands, State Forests and Parks, and major highways and interstates. Points of interest include Appalachian Trail information centers and shelters._x000D__x000D_The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity. Laminated maps can be framed without the need for glass, so the frames can be much lighter and less expensive.


  • Expertly researched and designed, National Geographic's map of the Appalachian Trail is ideal for fans and hikers of this magnificent national scenic trail.
  • It makes a great planning tool or as reference to track progress on the 2,200 mile length.
  • A unique elevation profile highlights the trail's peaks and valleys, and an informative mileage chart shows the distance between key locations.
  • The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity.
  • Measures 18" x 48"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.