Zoro Homepage

Australia Classic Map, Laminated, 30.25in. x 27in.

  • Mfr # RE00620146

  • Zoro # G615993374


product price: $32.79
/ea

Key Features

Recommended Grade
Grade 9+
Recommended Age
14+ years
Includes
1 Map
Color
Multicolor
Material
Paper, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE00620146
Zoro #
G615993374
UPC #
-
Country of Origin
United States

Details

Recommended Grade
Grade 9+
Recommended Age
14+ years
Includes
1 Map
Color
Multicolor
Material
Paper, Plastic

Description

National Geographics wall map of Australia is one of the most authoritative maps of the "Land Down Under." The Classic style map uses a bright color palette featuring blue oceans and stunning shaded relief that has been a signature of National Geographic wall maps for over 75 years. This map features thousands of place names, including primary and secondary towns, accurate boundaries, parks and protected areas, aboriginal lands, and transportation infrastructure such as airports and highways. Australias famous coastal reefs including the extraordinary Great Barrier Reef are shown as well. Coverage also includes Tasmania and the Coral Sea Islands.The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity. Laminated maps can be framed without the need for glass, so the frames can be much lighter and less expensive.


  • Expertly researched and designed, National Geographic's Australia Wall Map is the authoritative map of Asia by which other reference maps are measured.
  • Signature Classic style map with bright, easy to read color palette with blue oceans and colorful borders
  • Clearly defined international boundaries, cities, islands, airports, and physical features
  • The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity.
  • Measures 30.25" x 27"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.