Zoro Homepage

Bird Migration, Western Hemisphere Map, Laminated, 20.25'' x 31.25''

  • Mfr # RE01020306

  • Zoro # G916155068


product price: $24.99
/ea

Key Features

Color
Multicolor
Recommended Grade
Grade 9+
Material
Paper, Plastic
Recommended Age
14+ years
Includes
1 Map
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE01020306
Zoro #
G916155068
UPC #
749717004863
Country of Origin
United States

Dimensions

Size
20.25" x 31.25"

Details

Color
Multicolor
Recommended Grade
Grade 9+
Material
Paper, Plastic
Recommended Age
14+ years
Includes
1 Map

Description

This National Geographic classic shows the mystery of bird migration and the incredible journeys that birds undertake in the Americas each year. 67 types of birds that migrate are shown on a map of the Americas that is overlaid with pathways that show migration routes from nesting grounds to wintering areas. Full-color bird paintings by noted illustrator Arthur Singer show each of the 67 species, making it easy to identify birds as they fly their amazing journeys.The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity. Laminated maps can be framed without the need for glass, so the frames can be much lighter and less expensive.


  • National Geographic Bird Migration, Western Hemisphere Wall Map shows the mystery of bird migration and the incredible journeys that birds undertake in the Americas each year.
  • 67 types of birds that migrate are shown on a map of the Americas that is overlaid with pathways that show migration routes from nesting grounds to wintering areas.
  • Full-color bird paintings by noted illustrator Arthur Singer show each of the 67 species, making it easy to identify birds as they fly their amazing journeys.
  • The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity.
  • Measures 20.25" x 31.25"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.