Zoro Homepage

Continental Divide Trail Map in Gift Box, 18'' x 48''

  • Mfr # RE01021204X

  • Zoro # G016155081


product price: $32.15
/ea

Key Features

Color
Multicolor
Material
Paper
Recommended Grade
Grade 9+
Size
18" x 48"
Recommended Age
14+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE01021204X
Zoro #
G016155081
UPC #
749717008427
Country of Origin
United States

Dimensions

Size
18" x 48"

Details

Color
Multicolor
Material
Paper
Recommended Grade
Grade 9+
Recommended Age
14+ years
Includes
1 Map

Description

Expertly researched and designed, National Geographic's map of the Continental Divide Trail is ideal for fans and hikers of this magnificent National Scenic Trail. It makes a great planning tool or as reference to track progress on the 3,100 plus mile length. This beautiful map shows the entire length of the trail from Mexico to Canada through New Mexico, Colorado, Wyoming, Idaho, and Montana. A unique elevation profile highlights the trail's peaks and valleys, and an informative mileage chart shows the distance between key locations. Also highlighted on this map are passes, peaks, national forests, national parks, state parks, and Indian reservations. Additional points of interest include lodges and campgrounds near the trail._x000D__x000D_The map is packaged in a full color box designed for gift giving. The box includes a large image of a section of the map inside and details including size and scale.


  • National Geographic Continental Divide Trail Wall Map, expertly researched and designed, National Geographic's map of the Continental Divide Trail is ideal for fans and hikers of this magnificent National Scenic Trail.
  • It makes a great planning tool or as reference to track progress on the 3,100 plus mile length.
  • A unique elevation profile highlights the trail's peaks and valleys, and an informative mileage chart shows the distance between key locations.
  • The map is packaged in a full color box designed for gift giving. The box includes a large image of a section of the map inside and details including size and scale.
  • Measures 18" x 48"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.