Zoro Homepage

Destination Mars, 2-Sided Map, Laminated, 31.25'' x 20.25''

  • Mfr # RE00620141

  • Zoro # G616155078


product price: $41.15
/ea

Key Features

Color
Multicolor
Recommended Grade
Grade 7+
Recommended Age
12+ years
Size
31.25" x 20.25"
Includes
1 Map
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE00620141
Zoro #
G616155078
UPC #
749717004115
Country of Origin
United States

Dimensions

Size
31.25" x 20.25"

Details

Color
Multicolor
Recommended Grade
Grade 7+
Recommended Age
12+ years
Includes
1 Map
Material
Paper, Plastic

Description

See Mars as it really looks, from the heights of Olympus Mons nearly 70,000 feet above the surface, to ancient canyons, to Hellas Planitia, the lowest point on Mars, where a meteorite punched a hole in the surface 1,300 miles wide and five miles deep. Destination Mars was created for National Geographic with over 1,000 images taken by the Mars Orbiter Camera, and merged with 330 million elevation points to create the sharpest view yet of Mars and its spectacular terra"_x000D__x000D_The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity. Laminated maps can be framed without the need for glass, so the frames can be much lighter and less expensive.


  • Destination Mars was created for National Geographic with over 1,000 images taken by the Mars Orbiter Camera, and merged with 330 million elevation points to create the sharpest view yet of Mars and its spectacular terrain.
  • See Mars as it really looks, from the heights of Olympus Mons (nearly 70,000 feet above the surface), to ancient canyons, to Hellas Planitia, the lowest point on Mars, where a meteorite punched a hole in the surface 1,300 miles wide and five miles deep.
  • Measures 31.25" x 20.25"
  • The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.