Zoro Homepage

Earths Moon Map, Laminated, 42.5'' x 28.5''

  • Mfr # RE00620137

  • Zoro # G816155083


product price: $30.45
/ea

Key Features

Color
Multicolor
Recommended Grade
Grade 7+
Recommended Age
12+ years
Includes
1 Map
Material
Paper, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE00620137
Zoro #
G816155083
UPC #
749717003989
Country of Origin
United States

Dimensions

Size
42.5" x 28.5"

Details

Color
Multicolor
Recommended Grade
Grade 7+
Recommended Age
12+ years
Includes
1 Map
Material
Paper, Plastic

Description

National Geographic's The Earth's Moon is like having an atlas and almanac in one. This incredibly informative wall map features detailed depictions of the entire surface of the moon with a selective index showing the named physical features. Diagrams show the moon's orbital paths, rotation around Earth, librations, how solar and lunar eclipses occur, and how the moon affects Earth's tides. The phases of the moon are detailed along with the features visible in each phase. Craters, mountain ranges, highlands, seas, rays, and other physical features are described, as are the moon's physical properties, moon lore, and more. Comparisons to the moons of other planets in our solar system and information on the Apollo Missions is included as well. This map is both an attractive object of art and a handy reference tool for anyone interested in astronomy._x000D__x000D_The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity. Laminated maps can be framed without the need for glass, so the frames can be much lighter and less expensive.


  • National Geographic's "The Earth's Moon" is like having an atlas and almanac in one.
  • This incredibly informative wall map features detailed depictions of the entire surface of the moon with a selective index showing the named physical features.
  • Diagrams show the moon's orbital paths, rotation around Earth, librations, how solar and lunar eclipses occur, how the moon affects Earth's tides, and more.
  • The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity.
  • Measures 42.5" x 28.5"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.