Zoro Homepage

Night Sky, Stargazer Map Pack Bundle, Folded

  • Mfr # RE01021310B

  • Zoro # G116155073


product price: $31.25
/ea

Key Features

Color
Multicolor
Includes
1 Night Sky Northern Hemisphere; 1 Night Sky Southern Hemisphere
Recommended Age
12+ years
Material
Paper, Plastic
Recommended Grade
Grade 7+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE01021310B
Zoro #
G116155073
UPC #
749717055995
Country of Origin
United States

Dimensions

Size
Folded: 4.25" x 9.25" ; Flat: 25.25" x 18.5"

Details

Color
Multicolor
Includes
1 Night Sky Northern Hemisphere; 1 Night Sky Southern Hemisphere
Recommended Age
12+ years
Material
Paper, Plastic
Recommended Grade
Grade 7+

Description

The Night Sky - Stargazer Map Pack contains two maps, the Northern Hemisphere is centered on Polaris, the North Star, the Southern Hemisphere is centered near Crux, the Southern Cross. The constellations and brighter stars are labeled with their Latin names. The map also includes a table of star magnitude or brightness._x000D__x000D_As the Earth moves in its orbit around the Sun the constellations in the sky change. The Night Sky maps include four seasonal charts that are specific for each season; spring, summer, autumn, and winter._x000D__x000D_The Stargazer Map and Guides are the ideal resource for exploring space from the comfort of your back yard. Each Stargazer Map and Guide is printed on waterproof and tear-resistant material and includes awe-inspiring images of the moon, planets, and deep space. Wherever your eyes wander the sky at night, these maps will help guide you._x000D__x000D_Night Sky Map Pack includes:_x000D_Night Sky - Northern Hemisphere_x000D_Night Sky - Southern Hemisphere_x000D__x000D_Every Stargazer Map is printed on durable synthetic paper, making them waterproof, tear-resistant and tough - capable of withstanding the rigors of repeated outdoor use.


  • National Geographic's The Night Sky- Stargazer Map Pack, contains two maps, the Northern Hemisphere is centered on Polaris, the North Star, the Southern Hemisphere is centered near Crux, the Southern Cross.
  • As the Earth moves in its orbit around the Sun the constellations in the sky change. The Night Sky maps include four seasonal charts that are specific for each season: spring, summer, autumn, and winter.
  • Night Sky Map Pack includes: Night Sky - Northern Hemisphere and Night Sky - Southern Hemisphere
  • Every Space Reference map is printed on "Classroom Tough" waterproof, tear-resistant paper.
  • Measures 4.25" x 9.25" folded and 25.25" x 18.5" flat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.