Road Atlas 2024, Adventure Edition, United States, Canada, Mexico, 11'' x 15''

  • Mfr # RD00620166
  • Zoro # G116173367
product price: 
$
24.45
/ea

Key Features

Size
11" x 15"
Recommended Grade
Grade 9+
Includes
1 Road Atlas 2024: Adventure Edition
Recommended Age
14+ years
Color
Multicolor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RD00620166
Zoro #
G116173367
UPC #
749717055506
Country of Origin
United States
Recommended Grade
Grade 9+
Includes
1 Road Atlas 2024: Adventure Edition
Recommended Age
14+ years
Color
Multicolor
Material
Paper, Plastic

Dimensions

Size
11" x 15"

Description

National Geographic's Road Atlas: Adventure Edition, is the ideal companion for the next time you hit the road. Includes up-to-date road maps for all 50 U.S. States, plus Canada, Mexico, and Puerto Rico. Major cities and metropolitan areas are shown in detail with inset maps that include popular attractions, infrastructure and points-of-interest.Setting this atlas apart from all other road atlases are the inclusion of detailed maps and guidebook-like recommendations on the top 100 destinations for adventure, plus the top 24 most visited National Parks. An additional resources section provides contact information for local tourism offices, plus a place name index to help easily locate a specific city.The Road Atlas: Adventure Edition is printed in the United States and features a heavy duty spiral binding and Travel Tough tear-resistant cover for durability and lay-flat reading.


  • National Geographic's Road Atlas: Adventure Edition, is the ideal companion for the next time you hit the road.
  • Setting this atlas apart from all other road atlases are the inclusion of detailed maps and guidebook-like recommendations on the top 100 destinations for adventure, plus the top 24 most visited National Parks.
  • Includes up-to-date road maps for all 50 U.S. States, plus Canada, Mexico, and Puerto Rico. Major cities and metropolitan areas are shown in detail with inset maps that include popular attractions, infrastructure and points-of-interest.
  • The Road Atlas: Adventure Edition is printed in the United States and features a heavy duty spiral binding and Travel Tough tear-resistant cover for durability and lay-flat reading.
  • Measures 11" x 15"

Restrictions

Ratings & reviews