Zoro Homepage

Space, Stargazer Map Pack Bundle, Folded

  • Mfr # RE01021309B

  • Zoro # G216155096


product price: $39.99
/ea

Key Features

Color
Multicolor
Includes
1 Moon Map; 1 Solar System Map; 1 Night Sky Northern Hemisphere; 1 Night Sky Southern Hemisphere
Recommended Age
12+ years
Material
Paper, Plastic
Recommended Grade
Grade 7+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE01021309B
Zoro #
G216155096
UPC #
749717055988
Country of Origin
United States

Dimensions

Size
Folded: 4.25" x 9.25" ; Flat: 25.25" x 18.5"

Details

Color
Multicolor
Includes
1 Moon Map; 1 Solar System Map; 1 Night Sky Northern Hemisphere; 1 Night Sky Southern Hemisphere
Recommended Age
12+ years
Material
Paper, Plastic
Recommended Grade
Grade 7+

Description

National Geographic's Stargazer Map and Guides Map Pack Bundle of Space includes maps that get progressively further from Earth on four waterproof tear-resistant maps. Each Stargazer Map and Guide shows detailed maps and graphics to help locate features on the moon, planets, and stars._x000D__x000D_The Stargazer Map and Guides are the ideal resource for exploring space from our nearest neighbor, the moon, to the farthest reaches of the visible universe. Each Stargazer Map and Guide is printed on waterproof and tear-resistant material and includes awe-inspiring images of the moon, planets, and deep space. Wherever your eyes wander the sky at night, these maps will help guide you._x000D__x000D_The Space Stargazer Map Pack includes:_x000D_Solar System_x000D_Moon_x000D_Night Sky - Northern Hemisphere_x000D_Night Sky - Southern Hemisphere_x000D__x000D_Every Stargazer Map is printed on durable synthetic paper, making them waterproof, tear-resistant and tough - capable of withstanding the rigors of repeated outdoor use.


  • National Geographic's Stargazer Map and Guides Map Pack Bundle of Space includes maps that get progressively further from Earth on four waterproof tear-resistant maps.
  • Each Stargazer Map and Guide shows detailed maps and graphics to help locate features on the moon, planets, and stars.
  • The Space Stargazer Map Pack includes: Solar System, Moon, Night Sky - Northern Hemisphere, and Night Sky - Southern Hemisphere.
  • Every Space Reference map is printed on "Classroom Tough" waterproof, tear-resistant paper.
  • Measures 4.25" x 9.25" folded and 25.25" x 18.5" flat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.