The Americas Classic Map, Laminated, 23.75in. x 36.5in.

  • Mfr # RE00620152

  • Zoro # G915993364


product price: $31.25
/ea

Key Features

Recommended Age
14+ years
Color
Multicolor
Material
Paper, plastic
Recommended Grade
Grade 9+
Includes
1 Map
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE00620152
Zoro #
G915993364
UPC #
-
Country of Origin
United States

Details

Recommended Age
14+ years
Color
Multicolor
Material
Paper, plastic
Recommended Grade
Grade 9+
Includes
1 Map

Description

Embark on a comprehensive exploration of The Americas with National Geographic's Classic Map, now available in a durable laminated format for lasting reliability. Featuring a bright color palette with blue oceans and stunning shaded relief, this map showcases the continent's diverse terrain with the precision and detail that have been hallmarks of National Geographic wall maps for over 75 years. Political boundaries are clearly delineated, providing essential geographic context, while thousands of place names, accurate political boundaries, archaeological sites, and major infrastructure networks such as roads, canals, ferry routes, railroads, and airports offer a comprehensive overview of the region's geographical and geopolitical landscape.Coastal bathymetry is shown with depth curves and soundings, providing insights into the underwater topography of the region, while symbolism for water features and other landforms enhances understanding of the continent's diverse geography. An inset physical map of The Americas provides additional detail and context, enriching the viewer's exploration of the continent. Encapsulated in heavy-duty 1.6 mil laminate, this map is resistant to changes in humidity, ensuring long-lasting durability. Whether you're a student, traveler, or geography enthusiast, the National Geographic The Americas Classic Map, laminated for reliability, is an indispensable tool for exploring the wonders of The Americas.


  • Expertly researched and designed, National Geographic's The Americas Wall Map is the authoritative map of Europe by which other reference maps are measured.
  • Signature Classic style map with bright, easy to read color palette with blue oceans and colorful borders
  • Clearly defined international boundaries, cities, islands, airports, and physical features
  • The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity.
  • Measures 23.75" x 36.5"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.