Zoro Homepage

The Heavens Map, Laminated, 30.5'' x 22.75''

  • Mfr # RE00620136

  • Zoro # G016155074


product price: $34.19
/ea

Key Features

Color
Multicolor
Size
30.5" x 22.75"
Recommended Age
12+ years
Material
Paper, Plastic
Includes
1 Map
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE00620136
Zoro #
G016155074
UPC #
749717003972
Country of Origin
United States

Dimensions

Size
30.5" x 22.75"

Details

Color
Multicolor
Recommended Age
12+ years
Material
Paper, Plastic
Includes
1 Map
Recommended Grade
Grade 7+

Description

The stars of earth's night sky seem to hang like tranquil lanterns, filling us with wonder. They inspire great works of art, and tempt our imaginations into creating stories and myths from the shapes we see. The Heavens shows star charts and constellations for both the Northern and Southern Hemispheres. All 2,844 of the stars on the chart, plus nebulae and star clusters, can be seen with the unaided eye, making this chart a perfect companion for viewing the night sky._x000D__x000D_The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity. Laminated maps can be framed without the need for glass, so the frames can be much lighter and less expensive.


  • National Geographic's The Heavens shows star charts and constellations for both the Northern and Southern Hemispheres.
  • All 2,844 of the stars on the chart, plus nebulae and star clusters, can be seen with the unaided eye, making this chart a perfect companion for viewing the night sky.
  • They inspire great works of art, and tempt our imaginations into creating stories and myths from the shapes we see.
  • The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity.
  • Measures 30.5" x 22.75"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.