Zoro Homepage

The Milky Way Map, Laminated, 31.25'' x 20.25''

  • Mfr # RE00620140

  • Zoro # G116155097


product price: $41.15
/ea

Key Features

Color
Multicolor
Includes
1 Map
Material
Paper, Plastic
Recommended Age
12+ years
Size
31.25" x 20.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE00620140
Zoro #
G116155097
UPC #
749717004092
Country of Origin
United States

Dimensions

Size
31.25" x 20.25"

Details

Color
Multicolor
Includes
1 Map
Material
Paper, Plastic
Recommended Age
12+ years
Recommended Grade
Grade 7+

Description

This computer-generated image of the Milky Way shows the entire galaxy in one perspective of a 3-D model compiled specially for National Geographic. The model incorporates the positions of hundreds of thousands of stars and nebulae within the galaxy, shows Earth's location, and includes additional photographs, descriptions and locations of fascinating phenomena throughout the Milky Way._x000D__x000D_The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity. Laminated maps can be framed without the need for glass, so the frames can be much lighter and less expensive.


  • This computer-generated image of the Milky Way shows the entire galaxy in one perspective of a 3-D model compiled specially for National Geographic.
  • The model incorporates the positions of hundreds of thousands of stars and nebulae within the galaxy, shows Earth's location.
  • Includes additional photographs, descriptions and locations of fascinating phenomena throughout the Milky Way.
  • The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity.
  • Measures 31.25" x 20.25"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.