Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The Solar System, 2-Sided Map, Laminated, 24.25'' x 18.25''

  • Mfr # RE00620138

  • Zoro # G416173210


product price: $24.99
/ea

Key Features

Color
Multicolor
Includes
1 Map
Size
24.25" x 18.25"
Recommended Age
12+ years
Material
Paper, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE00620138
Zoro #
G416173210
UPC #
749717003996
Country of Origin
United States

Dimensions

Size
24.25" x 18.25"

Details

Color
Multicolor
Includes
1 Map
Recommended Age
12+ years
Material
Paper, Plastic
Recommended Grade
Grade 7+

Description

The Solar System, Our Sun's Family, has two sides. The first side includes a description of how our solar system was formed, and shows a map of our solar system, with each planet's orbit in relation to the Sun and to the other planets. Interesting facts and figures accompany each planet's description. Side two is a stunning poster that shows images of each planet._x000D__x000D_The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity. Laminated maps can be framed without the need for glass, so the frames can be much lighter and less expensive.


  • National Geographic's The Solar System, Our Sun's Family, has two sides.
  • The first side includes a description of how our solar system was formed, and shows a map of our solar system, with each planet's orbit in relation to the Sun and to the other planets.
  • Side two is a stunning poster that shows images of each planet.
  • The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity.
  • Measures 24.25" x 18.25"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.