Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The Universe Map, Laminated, 31.25'' x 20.25''

  • Mfr # RE00620139

  • Zoro # G116155080


product price: $36.99
/ea

Key Features

Color
Multicolor
Recommended Grade
Grade 7+
Size
31.25" x 20.25"
Recommended Age
12+ years
Material
Paper, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE00620139
Zoro #
G116155080
UPC #
749717004085
Country of Origin
United States

Dimensions

Size
31.25" x 20.25"

Details

Color
Multicolor
Recommended Grade
Grade 7+
Recommended Age
12+ years
Material
Paper, Plastic
Includes
1 Map

Description

As far as we can see with our ever-improving telescopes, there are at least a hundred billion galaxies arrayed throughout the universe. Each, like the Milky Way, is an island galaxy containing billions of stars. This map uses graphic leaps of scales to show how our solar system fits within the vastness of the universe. The map also includes a universe timeline and a description of its evolution._x000D__x000D_The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity. Laminated maps can be framed without the need for glass, so the frames can be much lighter and less expensive.


  • National Geographic's Universe Wall Map, shows as far as we can see with our ever-improving telescope, at least a hundred billion galaxies arrayed throughout the universe.
  • This map uses graphic leaps of scales to show how our solar system fits within the vastness of the universe.
  • The map also includes a universe timeline and a description of its evolution.
  • The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity.
  • Measures 31.25" x 20.25"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.