Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The World for Kids Map, Laminated, 36'' x 24''

  • Mfr # RE01020772

  • Zoro # G316155064


product price: $36.99
/ea

Key Features

Color
Multicolor
Recommended Age
7-12 years
Includes
1 Map
Material
Paper, Plastic
Recommended Grade
Grade 2-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE01020772
Zoro #
G316155064
UPC #
749717008106
Country of Origin
United States

Dimensions

Size
36" x 24"

Details

Color
Multicolor
Recommended Age
7-12 years
Includes
1 Map
Material
Paper, Plastic
Recommended Grade
Grade 2-7

Description

Expertly researched and designed, National Geographic's The World for Kids wall map is an enticing and engaging world map perfect for classroom, home or library. Recommended by geography educators for ages 7 - 12, this map features an optimized map design for readability and easy, intuitive learning. All 195 independent countries and their official, colorful flags are represented and arranged in alphabetical order for ease-of-use. Expertly researched, The World for Kids map is an essential reference tool for today's interesting geographical world. Drawn in the Winkel Tripel projection, distortions are minimized and unlike many other World maps, Greenland is show the same size as Argentina and not as the size of all of South America.The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity. Laminated maps can be framed without the need for glass, so the frames can be much lighter and less expensive.


  • Expertly researched and designed, National Geographic's The World for Kids wall map is an enticing and engaging world map perfect for classroom, home or library.
  • Recommended by geography educators for ages 7–12, this map features an optimized map design for readability and easy, intuitive learning.
  • Expertly researched, The World for Kids map is an essential reference tool for today's interesting geographical world.
  • The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity.
  • Measures 36" x 24"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.