Triple Crown of Hiking Map in Gift Box, 18'' x 48''

  • Mfr # RE01021207X

  • Zoro # G116155066


product price:  $43.99
/ea

Key Features

Color
Multicolor
Recommended Grade
Grade 9+
Includes
1 Map
Size
18 x 48"
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RE01021207X
Zoro #
G116155066
UPC #
749717008434
Country of Origin
United States

Dimensions

Size
18 x 48"

Details

Color
Multicolor
Recommended Grade
Grade 9+
Includes
1 Map
Material
Paper
Recommended Age
14+ years

Description

The United States has numerous long distance trails but three trails have risen to the top of the consciousness of the hiking community. These are the Appalachian Trail at 2,200 miles, the Pacific Crest Trail at 2,700 miles and the Continental Divide Trail at 3,100 miles. Added together these three trails cover almost 8,000 miles of the most rugged and remote landscapes in the country. The Triple Crown of Hiking includes these three iconic trails in a decorative gift box that is perfect for the hiker in your life. These three maps can be displayed either separately or together as a way to motive you to get outside and start your next long distance trail experience.The map is packaged in a full color box designed for gift giving. The box includes a large image of a section of the map inside and details including size and scale.


  • National Geographic Triple Crown of Hiking Wall Map shows the Appalachian Trail at 2,200 miles, the Pacific Crest Trail at 2,700 miles and the Continental Divide Trail at 3,100 miles. Added together these three trails cover almost 8,000 miles of the most rugged and remote landscapes in the country.
  • The Triple Crown of Hiking includes these three iconic trails in a decorative gift box that is perfect for the hiker in your life.
  • A unique elevation profile highlights the trail's peaks and valleys, and an informative mileage chart shows the distance between key locations.
  • The map is packaged in a full color box designed for gift giving. The box includes a large image of a section of the map inside and details including size and scale.
  • Measures 18 x 48"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.