United States Classic Map, Poster Size and Laminated, 36'' x 24''

  • Mfr # RE01020385

  • Zoro # G816155090


product price:  $29.99
/ea

Key Features

Color
Multicolor
Includes
1 Map
Recommended Age
8+ years
Material
Paper, Plastic
Recommended Grade
Grade 3+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RE01020385
Zoro #
G816155090
UPC #
749717005266
Country of Origin
United States

Dimensions

Size
36" x 24"

Details

Color
Multicolor
Includes
1 Map
Recommended Age
8+ years
Material
Paper, Plastic
Recommended Grade
Grade 3+

Description

Expertly researched and designed, National Geographic's United States wall map is the standard by which other reference maps of the U.S. are measured. Signature Classic styling with bright, easy to read color palette with blue water and colorful state borders. All 50 states with insets for Hawaiian Islands and Alaska plus inset showing relative size of Alaska. Clearly defined state and country boundaries, cities, islands, national parks, and physical features. Thousands of place names carefully and artfully placed to maintain legibility in heavily populated areas. Background shows mountain ranges and valleys in subtle shaded relief with mountain ranges labeled. Major water bodies including rivers, lakes, gulfs, bays, straits, and ocean bathymetry. Transportation routes including interstate highways, major state routes, airports, waterways, canals, and ferries. The 36 x 24 poster size supports easy and affordable framing and mounting, and takes less wall space than standard wall maps. The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity. Laminated maps can be framed without the need for glass, so the frames can be much lighter and less expensive.


  • National Geographic United States Wall Map is expertly researched and designed, National Geographic's United States wall map is the standard by which other reference maps of the U.S. are measured.
  • Antique-style "executive" color palette
  • The 36" x 24" poster size supports easy and affordable framing and mounting, and takes less wall space than standard wall maps.
  • The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.