United States Decorator Map, Enlarged and Laminated, 43.5'' x 30.5''

  • Mfr # RE00622084

  • Zoro # G216155089


product price:  $80.59
/ea
Free Shipping & Returns

Key Features

Color
Multicolor
Recommended Grade
Grade 5+
Material
Paper, Plastic
Recommended Age
10+ years
Includes
1 Map
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RE00622084
Zoro #
G216155089
UPC #
749717004740
Country of Origin
United States

Dimensions

Size
43.5" x 30.5"

Details

Color
Multicolor
Recommended Grade
Grade 5+
Material
Paper, Plastic
Recommended Age
10+ years
Includes
1 Map

Description

National Geographic's Decorator style map of the United States features rich, attractive color fills that bring any room or classroom to life. The map clearly highlights the differences in the urban and physical geography of each state, and national parks are outlined with eye-catching green vignettes. All 50 States are featured including insets for Alaska and the Hawaiian Islands. An inset demonstrating the relative size of Alaska is shown as well. All major cities, transportation routes, State boundaries, inland waterways, and mountain ranges are clearly displayed and labeled.Enlarged maps provide an immersive experience in any home or office environment. The exceptional cartography is even easier to appreciate at the larger size. The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity. Laminated maps can be framed without the need for glass, so the frames can be much lighter and less expensive.


  • National Geographic's Decorator style map of the United States features rich, attractive color fills that bring any room or classroom to life.
  • Colorful Decorator style map with vibrant color palette that fills each country for easy identification
  • Enlarged maps provide an immersive experience in any home or office environment. The exceptional cartography is even easier to appreciate at the larger size
  • The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity.
  • Measures 43.5" x 30.5"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.