United States Executive Map, Poster Size and Laminated, 36'' x 24''

  • Mfr # RE01020388

  • Zoro # G116155103


product price: $36.99
/ea

Key Features

Color
Multicolor
Includes
1 Map
Recommended Age
14+ years
Recommended Grade
Grade 9+
Material
Paper, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE01020388
Zoro #
G116155103
UPC #
749717005297
Country of Origin
United States

Dimensions

Size
36" x 24"

Details

Color
Multicolor
Includes
1 Map
Recommended Age
14+ years
Recommended Grade
Grade 9+
Material
Paper, Plastic

Description

Expertly researched and designed, National Geographic's United States wall map is the standard by which other reference maps of the U.S. are measured. Antique-style executive color palette. All 50 states with insets for Hawaiian Islands and Alaska plus inset showing relative size of Alaska. Clearly defined state and country boundaries, cities, islands, national parks, and physical features. Thousands of place names carefully and artfully placed to maintain legibility in heavily populated areas. Background shows mountain ranges and valleys in subtle shaded relief with mountain ranges labeled. Major water bodies including rivers, lakes, gulfs, bays, straits, and ocean bathymetry. Transportation routes including interstate highways, major state routes, airports, waterways, canals, and ferries. The 36 x 24 poster size supports easy and affordable framing and mounting, and takes less wall space than standard wall maps. The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity. Laminated maps can be framed without the need for glass, so the frames can be much lighter and less expensive.


  • National Geographic's United States wall map is the standard by which other reference maps of the U.S. are measured.
  • Antique-style "executive" color palette
  • The 36" x 24" poster size supports easy and affordable framing and mounting, and takes less wall space than standard wall maps.
  • The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.