United States for Kids Map, Laminated, 24'' x 36''

  • Mfr # RE01021159

  • Zoro # G416155094


product price: $39.39
/ea

Key Features

Color
Multicolor
Size
24" x 36"
Material
Paper, Plastic
Includes
1 Map
Recommended Grade
Grade 2-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE01021159
Zoro #
G416155094
UPC #
749717008304
Country of Origin
United States

Dimensions

Size
24" x 36"

Details

Color
Multicolor
Material
Paper, Plastic
Includes
1 Map
Recommended Grade
Grade 2-7
Recommended Age
7-12 years

Description

Expertly researched and designed, National Geographic's The United States for Kids wall map is an enticing and engaging United States map perfect for classroom, home or library. Recommended by geography educators for ages 7 - 12, this map features an optimized map design for readability and easy, intuitive learning. All 50 states and the District of Columbia are shown with their official, colorful flags, The flags are arranged in alphabetical order for ease-of-use. Expertly researched, The United States for Kids map is an essential reference tool for today's well informed student of geography.The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity. Laminated maps can be framed without the need for glass, so the frames can be much lighter and less expensive.


  • Expertly researched and designed, National Geographic's The United States for Kids wall map is an enticing and engaging United States map perfect for classroom, home or library.
  • Recommended by geography educators for ages 7–12, this map features an optimized map design for readability and easy, intuitive learning.
  • Expertly researched, The United States for Kids map is an essential reference tool for today's well informed student of geography.
  • The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity.
  • Measures 24" x 36"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.