World and United States Classic, Poster Size, Map Pack Bundle, 36'' x 24''

  • Mfr # RE01021231B

  • Zoro # G216155072


product price:  $36.99
/ea

Key Features

Color
Multicolor
Includes
1 World Map; 1 United States Map
Size
36" x 24"
Recommended Age
8+ years
Recommended Grade
Grade 3+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE01021231B
Zoro #
G216155072
UPC #
749717054615
Country of Origin
United States

Dimensions

Size
36" x 24"

Details

Color
Multicolor
Includes
1 World Map; 1 United States Map
Recommended Age
8+ years
Recommended Grade
Grade 3+
Material
Paper

Description

National Geographic's World and United States maps are the standard by which all other reference maps are measured. The World and United States maps are meticulously researched and adhere to National Geographic's convention of making independent, apolitical decisions based on extensive research using multiple authoritative source.The signature Classic style maps use a bright, easy to read color palette featuring blue oceans and stunning shaded relief that has been featured on National Geographic wall maps for over 75 years. The World Map is drawn in the Winkel Tripel projection, distortions are minimized and unlike many other World maps, Greenland is show the same size as Argentina and not as the size of all of South America.Thousands of place names are carefully and artistically placed on the maps to maintain legibility even in the heavily populated areas of Europe, Asia and the Middle East. Details include clearly defined international boundaries, cities, physical features, rivers, and ocean floor features. Corner inset maps feature vegetation and land use, and population density as well as the north and south polar regions.Poster sized maps make a perfect addition to any sized space. They are specially designed to maximize content in a smaller footprint than standard wall maps and fit precisely into precut poster sized frames which makes finishing and hanging them a breeze.The World and United States Classic Map Pack Includes:World Classic Map Poster SizeUnited States Classic Map Poster SizeThese maps are packaged in a two inch diameter clear plastic tube. The tube has a decorative label showing a thumbnail of the maps with dimensions and other pertinent information.All proceeds from the purchase of a National Geographic map help support the Society's vital exploration, conservation, scientific research, and education programs.


  • National Geographic's World and United States maps are the standard by which all other reference maps are measured.
  • The signature Classic style maps use a bright, easy to read color palette featuring blue oceans and stunning shaded relief that has been featured on National Geographic wall maps for over 75 years.
  • Poster sized maps make a perfect addition to any sized space. They are specially designed to maximize content in a smaller footprint than standard wall maps and fit precisely into precut poster sized frames which makes finishing and hanging them a breeze
  • The World and United States Classic Map Pack Includes: World Classic Map [Poster Size] and United States Classic Map [Poster Size]
  • Measures 36" x 24"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.