Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

World and United States Coloring, Map Pack Bundle, 36'' x 24''

  • Mfr # RE01021221B

  • Zoro # G416155070


product price: $25.69
/ea

Key Features

Color
Multicolor
Material
Paper
Recommended Grade
Grade 3+
Recommended Age
8+ years
Includes
1 World Map; 1 United States Map
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE01021221B
Zoro #
G416155070
UPC #
749717054578
Country of Origin
United States

Dimensions

Size
36" x 24"

Details

Color
Multicolor
Material
Paper
Recommended Grade
Grade 3+
Recommended Age
8+ years
Includes
1 World Map; 1 United States Map

Description

Looking for a fun activity to reduce stress and learn geography? Well you're in luck, because the cartographers at National Geographic have adapted our World and United States for Kids Maps to black and white outline versions that you can color at home. Color the places you've been, or the ones you dream of visiting, or color the countries and states randomly with pastel or bold colors. Spend a few hours or a few days to color the maps. By the time you're done, you'll know a lot more about the world and the US than when you started.The World and United States Coloring Maps include country and state flags that can all be colored along with a bonus full color letter size sheets that has all of the flags that you can use as a reference.The World and United States Map Pack Includes:World Coloring MapUnited States Coloring MapThe map is packaged in a two inch diameter clear plastic tube. The tube has a decorative label showing a thumbnail of the map with dimensions and other pertinent information.All proceeds from the purchase of a National Geographic map help support the Society's vital exploration, conservation, scientific research, and education programs.


  • National Geographic's cartographers adapted our World and United States for Kids Maps to black and white outline versions that you can color.
  • The World and United States Coloring Maps include country and state flags that can all be colored along with a bonus full color letter size sheets that has all of the flags that you can use as a reference.
  • The map is packaged in a two inch diameter clear plastic tube. The tube has a decorative label showing a thumbnail of the map with dimensions and other pertinent information.
  • All proceeds from the purchase of a National Geographic map help support the Society's vital exploration, conservation, scientific research, and education programs.
  • Measures 36" x 24"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.