World and United States Executive, Poster Size, Map Pack Bundle, 36'' x 24''

  • Mfr # RE01021232B

  • Zoro # G416155063


product price: $29.99
/ea

Key Features

Color
Multicolor
Material
Paper
Includes
1 World Map; 1 United States Map
Recommended Age
14+ years
Recommended Grade
Grade 9+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE01021232B
Zoro #
G416155063
UPC #
749717054622
Country of Origin
United States

Dimensions

Size
36" x 24"

Details

Color
Multicolor
Material
Paper
Includes
1 World Map; 1 United States Map
Recommended Age
14+ years
Recommended Grade
Grade 9+

Description

National Geographic's World and United States maps are the standard by which all other reference maps are measured. The World and United States maps are meticulously researched and adheres to National Geographic's convention of making independent, apolitical decisions based on extensive research using multiple authoritative source. Thousands of place names are carefully and artistically placed on the maps to maintain legibility even in the heavily populated areas of Europe, Asia and the Middle East. Details include clearly defined international boundaries, cities, physical features, rivers, and ocean floor features. Corner inset maps feature vegetation and land use, and population density as well as the north and south polar regions.Poster sized maps make a perfect addition to any sized space. They are specially designed to maximize content in a smaller footprint than standard wall maps and fit precisely into precut poster sized frames which makes finishing and hanging them a breeze.The World and United States Executive Map Pack Includes:World Executive Map Poster SizeUnited States Executive Map Poster SizeThese maps are packaged in a two inch diameter clear plastic tube. The tube has a decorative label showing a thumbnail of the maps with dimensions and other pertinent information.All proceeds from the purchase of a National Geographic map help support the Society's vital exploration, conservation, scientific research, and education programs.


  • National Geographic's World and United States maps are the standard by which all other reference maps are measured.
  • Antique-style "executive" color palette
  • Poster sized maps make a perfect addition to any sized space. They are specially designed to maximize content in a smaller footprint than standard wall maps and fit precisely into precut poster sized frames which makes finishing and hanging them a breeze.
  • These maps are packaged in a two inch diameter clear plastic tube. The tube has a decorative label showing a thumbnail of the maps with dimensions and other pertinent information.
  • Measures 36" x 24"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.