World and United States for Kids, Poster Size, Map Pack Bundle, 36'' x 24''

  • Mfr # RE01021233B

  • Zoro # G716155091


product price:  $36.99
/ea

Key Features

Color
Multicolor
Recommended Age
7-12 years
Material
Paper
Recommended Grade
Grade 2-7
Includes
1 World Map; 1 United States Map
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RE01021233B
Zoro #
G716155091
UPC #
749717054639
Country of Origin
United States

Dimensions

Size
36" x 24"

Details

Color
Multicolor
Recommended Age
7-12 years
Material
Paper
Recommended Grade
Grade 2-7
Includes
1 World Map; 1 United States Map

Description

National Geographic's The World for Kids and United State for Kids wall maps are enticing and engaging world and United States maps perfect for classroom, home or library. Recommended by geography educators for ages 7-12, these maps feature an optimized map design for readability and easy, intuitive learning. All 195 independent countries and their official, colorful flags are represented and arranged in alphabetical order for ease-of-use.Expertly researched, The World for Kids and United States maps are essential reference tools for today's interesting geographical world. The World Map is drawn in the Winkel Tripel projection, distortions are minimized and unlike many other World maps, Greenland is show the same size as Argentina and not as the size of all of South America..The World and United States for Kids Map Pack Includes:World Classic Map, Poster SizeUnited States Classic Map, Poster SizeThese maps are packaged in a two inch diameter clear plastic tube. The tube has a decorative label showing a thumbnail of the maps with dimensions and other pertinent information.All proceeds from the purchase of a National Geographic map help support the Society's vital exploration, conservation, scientific research, and education programs.


  • National Geographic's The World for Kids and United State for Kids wall maps are enticing and engaging world and United States maps perfect for classroom, home or library.
  • Recommended by geography educators for ages 7–12, these maps feature an optimized map design for readability and easy, intuitive learning.
  • Expertly researched, The World for Kids and United States maps are essential reference tools for today's interesting geographical world.
  • All proceeds from the purchase of a National Geographic map help support the Society's vital exploration, conservation, scientific research, and education programs.
  • Measures 36" x 24"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.