Zoro Homepage

World Classic Map, Poster Size and Laminated, 36'' x 24''

  • Mfr # RE01020381

  • Zoro # G016155067


product price: $37.75
/ea

Key Features

Color
Multicolor
Material
Paper, Plastic
Size
36" x 24"
Recommended Grade
Grade 3+
Includes
1 Map
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE01020381
Zoro #
G016155067
UPC #
749717005235
Country of Origin
United States

Dimensions

Size
36" x 24"

Details

Color
Multicolor
Material
Paper, Plastic
Recommended Grade
Grade 3+
Includes
1 Map
Recommended Age
8+ years

Description

Expertly researched and designed, National Geographic's World Wall Map is the authoritative map of the world by which other reference maps are measured. Signature Classic style map with bright, easy to read color palette with blue oceans and colorful borders. Background shows mountain ranges and valleys in subtle shaded relief with mountain ranges labeled. Major water bodies including rivers, lakes, glaciers, oceans, seas, gulfs, bays, straits, and bathymetry. Clearly defined international boundaries, cities, islands, airports, and physical features. Thousands of place names carefully and artfully placed to maintain legibility in heavily populated areas. Up-to-date international boundaries and territorial control reflect de facto status on the ground. Meticulously researched using multiple authoritative sources including the U.N., U.S. Board on Geographic Names, and policies of individual governments. Accurate place names use a combination of conventional English names, official national names, and standard transliterations for non-Latin alphabets.. Drawn in Winkel Tripel projection with distortions minimized unlike other World maps e.g. Greenland is shown the same size as Argentina, not South America. Corner inset maps feature vegetation, land use, population density, and north and south polar regions. The 36 x 24 poster size supports easy and affordable framing and mounting, and takes less wall space than standard wall maps. The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity. Laminated maps can be framed without the need for glass, so the frames can be much lighter and less expensive.


  • Expertly researched and designed, National Geographic's World Wall Map is the authoritative map of the world by which other reference maps are measured.
  • Signature Classic style map with bright, easy to read color palette with blue oceans and colorful borders
  • The 36" x 24" poster size supports easy and affordable framing and mounting, and takes less wall space than standard wall maps.
  • The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.