Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

World Classic Wall Map, Mural

  • Mfr # RE00622007

  • Zoro # G6029424


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
Multi, Multi
Material
paper
Recommended Grade
4+
Recommended Age
9+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE00622007
Zoro #
G6029424
UPC #
-
Country of Origin
United States

Details

Color
Multi, Multi
Material
paper
Recommended Grade
4+
Recommended Age
9+ Years

Description

National Geographic's World map is the standard by which all other reference maps are measured. The World map is meticulously researched and adheres to National Geographic's convention of making independent, apolitical decisions based on extensive research using multiple authoritative source.
The signature Classic style map uses a bright, easy to read color palette featuring blue oceans and stunning shaded relief that has been featured on National Geographic wall maps for over 75 years. Drawn in the Winkel Tripel projection, distortions are minimized and unlike many other World maps, Greenland is show the same size as Argentina and not as the size of all of South America.
Thousands of place names are carefully and artistically placed on the map to maintain legibility even in the heavily populated areas of Europe, Asia and the Middle East. Details include clearly defined international boundaries, cities, physical features, rivers, and ocean floor features. Corner inset maps feature vegetation and land use, and population density as well as the north and south polar regions.
Mural Maps are printed on a tear-resistant, coated paper to achieve a combination of exceptional strength, color protection, and long life. Mural Maps can be hung using heavy duty (clay based) wallpaper paste. The map is coated to resist dirt and dust and may be cleaned with a slightly dampened cloth.
Measures 110" x 76.5". Scale 1:12,510,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.