Zoro Homepage

World Executive Map, Laminated, 46'' x 30.5''

  • Mfr # RE00622087

  • Zoro # G916155082


product price: $40.15
/ea

Key Features

Color
Multicolor
Size
46" x 30.5"
Recommended Age
14+ years
Recommended Grade
Grade 9+
Includes
1 Map
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE00622087
Zoro #
G916155082
UPC #
749717004771
Country of Origin
United States

Dimensions

Size
46" x 30.5"

Details

Color
Multicolor
Recommended Age
14+ years
Recommended Grade
Grade 9+
Includes
1 Map
Material
Paper, Plastic

Description

Expertly researched and designed, National Geographic's World Wall Map is the authoritative map of the world by which other reference maps are measured. Antique-style executive color palette. Background shows mountain ranges and valleys in subtle shaded relief with mountain ranges labeled. Major water bodies including rivers, lakes, glaciers, oceans, seas, gulfs, bays, straits, and bathymetry. Clearly defined international boundaries, cities, islands, airports, and physical features. Thousands of place names carefully and artfully placed to maintain legibility in heavily populated areas. Up-to-date international boundaries and territorial control reflect de facto status on the ground. Meticulously researched using multiple authoritative sources including the U.N., U.S. Board on Geographic Names, and policies of individual governments. Accurate place names use a combination of conventional English names, official national names, and standard transliterations for non-Latin alphabets. Drawn in Winkel Tripel projection with distortions minimized unlike other World maps e.g. Greenland is shown the same size as Argentina, not South America. Corner inset maps feature vegetation, land use, population density, and north and south polar regions. The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity. Laminated maps can be framed without the need for glass, so the frames can be much lighter and less expensive.


  • Expertly researched and designed, National Geographic's World Wall Map is the authoritative map of the world by which other reference maps are measured.
  • Antique-style "executive" color palette
  • Meticulously researched using multiple authoritative sources including the U.N., U.S. Board on Geographic Names, and policies of individual governments.
  • The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity.
  • Measures 46" x 30.5"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.