Zoro Homepage

World Executive Map, Mural, 110'' x 76.5''

  • Mfr # RE00620092

  • Zoro # G416155087


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Color
Multicolor
Includes
1 Map
Recommended Grade
Grade 9+
Size
110" x 76.5"
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE00620092
Zoro #
G416155087
UPC #
749717055063
Country of Origin
United States

Dimensions

Size
110" x 76.5"

Details

Color
Multicolor
Includes
1 Map
Recommended Grade
Grade 9+
Material
Paper
Recommended Age
14+ years

Description

Expertly researched and designed, National Geographic's World Wall Map is the authoritative map of the world by which other reference maps are measured. Antique-style executive color palette. Background shows mountain ranges and valleys in subtle shaded relief with mountain ranges labeled. Major water bodies including rivers, lakes, glaciers, oceans, seas, gulfs, bays, straits, and bathymetry. Clearly defined international boundaries, cities, islands, airports, and physical features. Thousands of place names carefully and artfully placed to maintain legibility in heavily populated areas. Up-to-date international boundaries and territorial control reflect de facto status on the ground. Meticulously researched using multiple authoritative sources including the U.N., U.S. Board on Geographic Names, and policies of individual governments. Accurate place names use a combination of conventional English names, official national names, and standard transliterations for non-Latin alphabets. Drawn in Winkel Tripel projection with distortions minimized unlike other World maps e.g. Greenland is shown the same size as Argentina, not South America. Corner inset maps feature vegetation, land use, population density, and north and south polar regions. Mural maps are printed on a tear-resistant, coated paper for strength, color protection, and long life. The coating resists dirt and dust and may be cleaned with a slightly dampened cloth. The mural can be hung using heavy duty clay based wallpaper paste.


  • National Geographic World Wall Map- Executive is expertly researched and designed, National Geographic's World Wall Map is the authoritative map of the world by which other reference maps are measured.
  • Antique-style "executive" color palette
  • Thousands of place names carefully and artfully placed to maintain legibility in heavily populated areas
  • Mural maps are printed on a tear-resistant, coated paper for strength, color protection, and long life. The coating resists dirt and dust and may be cleaned with a slightly dampened cloth. The mural can be hung using heavy duty (clay based) wallpaper paste.
  • Measures 110" x 76.5"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.