Zoro Homepage

World Physical Map, Laminated, 45.75'' x 30.5''

  • Mfr # RE00620132

  • Zoro # G816155069


product price: $29.39
/ea

Key Features

Color
Multicolor
Material
Paper, Plastic
Recommended Age
12+ years
Size
45.75" x 30.5"
Includes
1 Map
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE00620132
Zoro #
G816155069
UPC #
749717003934
Country of Origin
United States

Dimensions

Size
45.75" x 30.5"

Details

Color
Multicolor
Material
Paper, Plastic
Recommended Age
12+ years
Includes
1 Map
Recommended Grade
Grade 7+

Description

Expertly researched and designed, National Geographic's The Physical World map highlights the Earth's land and undersea forms with exquisite hand-painted relief. Drawn in the Winkel Tripel projection, distortions are minimized and unlike many other World maps, Greenland is show the same size as Argentina and not as the size of all of South America. Two corner inset maps show the Earth's crust and world climatic zones.The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity. Laminated maps can be framed without the need for glass, so the frames can be much lighter and less expensive.


  • Expertly researched and designed, National Geographic's The Physical World map highlights the Earth's land and undersea forms with exquisite hand-painted relief.
  • Two corner inset maps show the Earth's crust and world climatic zones.
  • Drawn in the Winkel Tripel projection, distortions are minimized and unlike many other World maps, Greenland is show the same size as Argentina and not as the size of all of South America.
  • The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity.
  • Measures 45.75" x 30.5"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.