Zoro Homepage

World Satellite Map, Laminated, 43.5'' x 30.5''

  • Mfr # RE00622011

  • Zoro # G316155095


product price: $37.19
/ea

Key Features

Color
Multicolor
Recommended Grade
Grade 9+
Recommended Age
14+ years
Material
Paper, Plastic
Includes
1 Map
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE00622011
Zoro #
G316155095
UPC #
749717004610
Country of Origin
United States

Dimensions

Size
43.5" x 30.5"

Details

Color
Multicolor
Recommended Grade
Grade 9+
Recommended Age
14+ years
Material
Paper, Plastic
Includes
1 Map

Description

National Geographic's striking satellite map of The World is a visually stunning image that makes a wonderful addition to the wall of any office or study. This detailed composite map draws from more than 500 satellite images to give one-kilometer detail and consistent representation of Earth's natural colors and terra" Inset maps detail the biosphere, surface temperature, and the polar regions. The beauty and complexity of Earth's landscapes, both above and below the oceans, is revealed with the Global Satellite Mosaic which was produced for National Geographic Society by NASA's Jet Propulsion Laboratory._x000D__x000D_The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity. Laminated maps can be framed without the need for glass, so the frames can be much lighter and less expensive.


  • National Geographic's striking satellite map of The World is a visually stunning image that makes a wonderful addition.
  • The beauty and complexity of Earth's landscapes, both above and below the oceans, is revealed with the Global Satellite Mosaic which was produced for National Geographic Society by NASA's Jet Propulsion Laboratory.
  • This detailed composite map draws from more than 500 satellite images to give one-kilometer detail and consistent representation of Earth's natural colors and terrain.
  • The map is encapsulated in heavy-duty 1.6 mil laminate which makes the paper much more durable and resistant to the swelling and shrinking caused by changes in humidity.
  • Measures 43.5" x 30.5"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.