Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piano Hinge, Aluminum Alloy, Full Surface Mounting, 1 7/16 in Leaf W x 95 in Leaf H

  • Mfr # HD5700DKB-95

  • Zoro # G7274471


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
95 in
Door Leaf Width
1 11/16 in
Ligature Resistant
No
Load Capacity
600 lb
Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD5700DKB-95
Zoro #
G7274471
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
95 in
Door Leaf Width
1 11/16 in
Frame Leaf Width
1 7/16 in
Frame Leaf Height
95 in
Frame Leaf Thickness
0.125 in
Door Leaf Thickness
0.125 in
Overall Width
3 1/8 in
Required Door Thickness
1-3/4 in to 2-1/4 in
Overall Knuckle Height
11/16 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Piano Hinge
Ligature Resistant
No
Load Capacity
600 lb
Finish
Dark Bronze Anodized
Material
Aluminum Alloy
Holes
With
Mounting
Full Surface
Range of Motion
180 Degrees
Orientation
Non Handed
Hardware
Included
Hole Spacing
Varies
Standards
ANSI/BHMA A156.26 Grade 1
Holes per Leaf
14 and 17
Features
Proprietary Teflon Infused Self-Lubricating Bearings, Intermeshing Gears
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Fire Rating
90 min
ANSI/BHMA Finish
Oxidized Satin Bronze-Plated, Oil Rubbed
Includes Hardware
Hardware Included
Resistance Properties
Wear-Resistant
Range of Motion - Maximum
180 Degrees

Description

Piano Hinge, Ligature Resistant No, Aluminum Alloy Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 11/16 in Overall Knuckle Height, 95 in Door Leaf Height, 95 in Frame Leaf Height, 1 11/16 in Door Leaf Width, 1 7/16 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in to 2-1/4 in Required Door Thickness, Included Hardware, Varies Hole Spacing, 14 and 17 Holes per Leaf, Full Surface Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products