Zoro Homepage

5/8"H x 2-1/2"W x 52"L Alum. Rain Drip Guard

  • Mfr # 16A-52

  • Zoro # G0489800


product price: $32.29
/ea

Key Features

For Use With
Doors
Overall Length
52 in
Projection
2 1/2 in
Finish
Anodized
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16A-52
Zoro #
G0489800
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
52 in
Overall Height
1 1/2 in
Flange Height
5/8 in
Length
52 in
Flange Thickness
0.125 in

Details

For Use With
Doors
Projection
2 1/2 in
Finish
Anodized
Item
Door Drip Guard
Material
Aluminum
Includes
#6 x 3/4 in Stainless Steel Sheet Metal Screws
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Includes Hardware
Hardware Included
Features
Slotted Holes

Description

Door Drip Guard, Flange Height 5/8 in, Anodized Finish, Projection 2 1/2 in, Length 52 in, Flange Thickness 0.125 in, Overall Height 1 1/2 in, Material Aluminum, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.