Zoro Homepage

ADA Compliant Ramp, 12 x 36 In

  • Mfr # RR42-36

  • Zoro # G0478177


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Overall Width
12 in
Material
Rubber
Height
1 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR42-36
Zoro #
G0478177
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
12 in
Height
1 in
Length
36 in
Width
12 in
Flange Width
12"
Flange Height
1"
Overall Height
1 in

Details

Item
ADA Compliant Ramp
Material
Rubber
Finish
Charcoal
Flange Material
Rubber
For Use With
3 ft Door Width
Color
Black
Surface Type
Fluted
Standards
ANSI/BHMA A156.21, ICC/ANSI A117.1
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Product Type
Door Ramp
Transition Type
Fluted
Features
Rubber Ramp Sections may be Combined with Aluminum Ramp Components for Higher Rises or with 6 in Flat Aluminum Interlocking Threshold #957 for Offset Conditions
ADA Compliant
Yes

Description

Door Ramp, For Use With 3 ft Door Width, Unfinished Finish, Black, Material Rubber, Width 12 in, Length 36 in, Height 1 in, Surface Type Fluted, Standards ANSI/BHMA A156.21, ICC/ANSI A117.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.