Zoro Homepage

ADA Ramp, Aluminum, 6 x 72 In

  • Mfr # 657-72

  • Zoro # G1453837


product price: $81.89
/ea
Free Shipping & Returns

Key Features

For Use With
3 ft Door Width Pairs
Finish
Unfinished
Width
6 in
Length
72 in
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
657-72
Zoro #
G1453837
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
72 in
Height
1/2 in
Flange Width
6"
Overall Length
72 in
Flange Height
1/2"
Overall Width
6 in
Overall Height
1/2 in

Details

For Use With
3 ft Door Width Pairs
Finish
Unfinished
Material
Aluminum Alloy
Surface Type
Fluted
Item
Door Ramp
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
Flange Material
6063 Aluminum Alloy
Standards
ANSI/BHMA A156.21, CAN/ULC S104, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed
Flange Finish
Mill
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
UL Fire Rating
UL10B, UL10C
ADA Compliant
Yes
Product Type
Door Ramp
Transition Type
Flush
Includes Hardware
Hardware Included

Description

Door Ramp, For Use With 3 ft Door Width Pairs, Unfinished Finish, Material Aluminum Alloy, Width 6 in, Length 72 in, Height 1/2 in, Surface Type Fluted, Standards ANSI/BHMA A156.21, CAN/ULC S104, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.