Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
National Guard ADA Ramp, Dark Bronze, 4 x 72 In 654DKB-72

ADA Ramp, Dark Bronze, 4 x 72 In (Discontinued)

  • Mfr # 654DKB-72
  • Zoro # G0369223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654DKB-72
Zoro #
G0369223
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
72 in
Height
1/2 in
Overall Length
72"
Flange Height
1/2"
Flange Width
4"

Details

For Use With
3 ft Door Width Pairs
Item
ADA Compliant Ramp
Finish
Dark Bronze
Material
Dark Bronze Aluminum
Surface Type
Fluted
Standards
ADA, UL Classified UL10C, ANSI/BHMA Certified A156.21
Flange Finish
Dark Bronze
Flange Material
Aluminum
Includes
#10 x 1 1/2 in FH Zinc Plated Wood Screws

Description

ADA Compliant Ramp, For Use With 3 ft Door Width Pairs, Dark Bronze Finish, Material Dark Bronze Aluminum, Width 4 in, Length 72 in, Height 1/2 in, Surface Type Fluted, Standards ADA, UL Classified UL10C, ANSI/BHMA Certified A156.21, Includes #10 x 1 1/2 in FH Zinc Plated Wood Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.