Adjustable Perimeter Seal, 1-1/4in.H
Mfr # 103NDKB-36x84
Zoro # G1616240
product price: $328.99
/ea
Free Shipping & Returns
Key Features
For Use With
Doors
Overall Length
3 ft
Projection
13/16 in
Color
Black
Product Type
Door Weatherstripping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103NDKB-36x84
Zoro #
G1616240
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 ft
Insert Size
1/4 in
Overall Height
13/16 in
Overall Width
1 1/4 in
Flange Width
13/16 in
Flange Thickness
0.06 in
Description
Adjustable Perimeter Seal, Overall Length 36 In., Overall Width 1-1/4 In., Overall Height 13/16 In., Color Black, Material Aluminum, Flange Material Aluminum, Flange Thickness 1/16 In., Insert Color Black, Insert Material Neoprene, Insert Size 1/4 In., Mounting Type Screws, Projection 13/16 In., For Use With Doors, Sold As Set, Standards ANSI/UL10C (Category H), CAN/ULC-S104, ANSI/UL10B, ANSI/UL1784, ANSI/BHMA A156.22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.