Adjustable Perimeter Seal, 1-1/4in.H
Mfr # 107SDKB-36x84
Zoro # G1616137
product price: $274.99
/ea
Free Shipping & Returns
Key Features
For Use With
Doors
Overall Length
3 ft
Projection
1/2 in
Color
Gray
Product Type
Door Weatherstripping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107SDKB-36x84
Zoro #
G1616137
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 ft
Insert Size
1/4 in
Overall Height
1/2 in
Overall Width
1 1/4 in
Flange Thickness
0.06 in
Flange Width
1/2 in
Description
Adjustable Perimeter Seal, Overall Length 36 In., Overall Width 1-1/4 In., Overall Height 1/2 In., Color Gray, Material Aluminum, Flange Material Aluminum, Flange Thickness 1/16 In., Insert Color Gray, Insert Material Silicone, Insert Size 1/4 In., Mounting Type Screws, Projection 1/2 In., For Use With Doors, Sold As Set, Standards ANSI/UL10C (Category H), CAN/ULC-S104, ANSI/UL10B, ANSI/UL1784, ANSI/BHMA A156.22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.