Zoro Homepage

Adjustable Perimeter Seal

  • Mfr # 107SDKB-72

  • Zoro # G1615811


product price: $94.89
/ea
Free Shipping & Returns

Key Features

For Use With
Doors
Projection
1/2 in
Color
Gray
Product Type
Door Weatherstripping
Insert Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107SDKB-72
Zoro #
G1615811
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Insert Size
1/4 in
Overall Height
1/2 in
Flange Thickness
0.06 in
Flange Width
1/2 in
Overall Width
1 1/4 in

Details

For Use With
Doors
Projection
1/2 in
Color
Gray
Item
Door Weatherstripping
Product Type
Door Weatherstripping
Insert Color
Black
Insert Material
Silicone
Flange Material
Aluminum
Mounting Type
Screws
Standards
ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C, ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 105, NFPA 252, NFPA 80
Flange Finish
Dark Bronze
Material
Aluminum
Sold As
Each
Flange Color
Dark Bronze
UL Fire Rating
UL10B, UL10C
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Temperature - Minimum
-100 Degrees F
Flange Projection
1/2 in
Temperature - Maximum
500 Degrees F
Mounting Style
Screw-In
Fire Rating
1 1/2 hr

Description

Adjustable Perimeter Seal, Overall Length 72 In., Overall Width 1-1/4 In., Overall Height 1/2 In., Color Gray, Material Aluminum, Flange Material Aluminum, Flange Thickness 1/16 In., Insert Color Gray, Insert Material Silicone, Insert Size 1/4 In., Mounting Type Screws, Projection 1/2 In., For Use With Doors, Sold As Each, Standards ANSI/UL10C (Category H), CAN/ULC-S104, ANSI/UL10B, ANSI/UL1784, ANSI/BHMA A156.22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.