Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anod Alum Adjust Perimeter Seal, 96

  • Mfr # 107SA-96

  • Zoro # G1613860


product price: $109.79
/ea
Free Shipping & Returns

Key Features

For Use With
Doors
Projection
1/2 in
Color
Gray
Product Type
Door Weatherstripping
Insert Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107SA-96
Zoro #
G1613860
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Insert Size
1/4 in
Overall Height
1/2 in
Overall Width
1 1/4 in
Flange Thickness
0.06 in
Flange Width
1-1/4"

Details

For Use With
Doors
Projection
1/2 in
Color
Gray
Item
Door Weatherstripping
Product Type
Door Weatherstripping
Insert Color
Gray
Insert Material
Silicone
Flange Material
Aluminum
Mounting Type
Screws
Standards
ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C, ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 105, NFPA 252, NFPA 80
Flange Finish
Anodized
Sold As
Each
Material
Anodized Aluminum
UL Fire Rating
UL10B, UL10C
Flange Color
Gray
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Flange Projection
1/2 in
Temperature - Maximum
500 Degrees F
Fire Rating
1 1/2 hr
Mounting Style
Screw-In
Temperature - Minimum
-100 Degrees F

Description

Adjustable Perimeter Seal, Overall Length 96 In., Overall Width 1-1/4 In., Overall Height 1/2 In., Color Gray, Material Anodized Aluminum, Flange Material Aluminum, Flange Thickness 1/16 In., Insert Color Gray, Insert Material Silicone, Insert Size 1/4 In., Mounting Type Screws, Projection 1/2 In., For Use With Doors, Sold As Each, Standards ANSI/UL10C (Category H), CAN/ULC-S104, ANSI/UL10B, ANSI/UL1784, ANSI/BHMA A156.22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.