Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Astragal, Aluminum, 1-1/4in.H, PK2

  • Mfr # 115NA-84x2

  • Zoro # G1615951


product price: $86.29
/pk 2, $43.15/ea
Free Shipping & Returns

Key Features

Product Type
Astragal
Flange Material
Aluminum
Color
Clear
Insert Material
EPDM
Overall Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115NA-84x2
Zoro #
G1615951
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
1 1/4 in
Flange Thickness
0.063 in
Overall Length
7 ft
Insert Size
3/8 in
Flange Width
0.63 in

Details

Product Type
Astragal
Flange Material
Aluminum
Color
Clear
Insert Material
EPDM
Insert Color
Gray
For Use With
Dual Doors
Standards
ANSI/BHMA, ANSI/BHMA A156.22, ASTM E283, BHMA, IBC, NFPA 105, NFPA 252, NFPA 80, UL to ANSI/UL1784
Material
Aluminum
Flange Finish
Anodized
Mounting Type
Screws
Item
Astragal
Sold As
Set
Projection
3/16 in
UL Fire Rating
UL10B, UL10C
Includes
EPDM Seal
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Mount Type
Screws
Includes Hardware
Hardware Included

Description

Astragal, Overall Length 84 In., Overall Width 1-1/4 In., Overall Height 84 In., Color Clear, Material Aluminum, Flange Material Aluminum, Flange Thickness 1/16 In., Flange Width 5/8 In., Insert Color Gray, Insert Material EPDM, Insert Size 3/8 In., Mounting Type Screws, Projection 3/16 In., For Use With Dual Doors, Sold As Set, Standards ANSI/UL10C (Category H), CAN/ULC-S104, ANSI/UL10B, ANSI/UL1784, ANSI/BHMA A156.22, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.