Astragal, Aluminum, 1-1/4in.H, PK2

  • Mfr # 125NDKB-96x2

  • Zoro # G1615750


product price: $154.99
/pk 2, $77.50/ea
Free Shipping & Returns

Key Features

Product Type
Astragal
Flange Material
Aluminum
Color
Dark Bronze
Flange Width
0.88 in
Projection
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125NDKB-96x2
Zoro #
G1615750
UPC #
-
Country of Origin
United States

Dimensions

Flange Width
0.88 in
Flange Thickness
0.063 in
Overall Height
96 in
Overall Length
8 ft
Insert Size
3/8 in
Overall Width
1 1/4 in

Details

Product Type
Astragal
Flange Material
Aluminum
Color
Dark Bronze
Projection
3/16 in
Item
Astragal
Mounting Type
Screws
Standards
ANSI/BHMA, ANSI/BHMA A156.22, ASTM E283, BHMA, IBC, NFPA 105, NFPA 252, NFPA 80, UL to ANSI/UL1784
Insert Color
Black
Sold As
Set
For Use With
Dual Doors
Insert Material
EPDM
Includes
EPDM Seal
Flange Finish
Dark Bronze
Material
Aluminum
UL Fire Rating
UL10B, UL10C
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Mount Type
Screws
Includes Hardware
Hardware Included

Description

Astragal, Overall Length 96 In., Overall Width 1-1/4 In., Overall Height 96 In., Color Dark Bronze, Material Aluminum, Flange Material Aluminum, Flange Thickness 1/16 In., Flange Width 7/8 In., Insert Color Black, Insert Material EPDM, Insert Size 3/8 In., Mounting Type Screws, Projection 3/16 In., For Use With Dual Doors, Includes #6 x 3/4 In. SMS, Sold As Set, Standards ANSI/UL10C (Category H), CAN/ULC-S104, ANSI/UL10B, ANSI/UL1784, ANSI/BHMA A156.22, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.