Zoro Homepage

Auto Door Bottom, 48in.L, Aluminum

  • Mfr # 222NA-48

  • Zoro # G1600509


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Length
48 in
Color
Black
Width
11/16 in
For Use With
Doors
Insert Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222NA-48
Zoro #
G1600509
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
11/16 in
Insert Size
7/8 in
Flange Width
11/16"
Flange Thickness
0.063 in
Housing Thickness
0.13 in
Overall Length
48 in
Flange Height
2 1/8 in
Overall Width
2 1/8 in

Description

Automatic Door Bottom, Housing Material Aluminum, Features Flame-Resistant, Moisture-Resistant, Mounts On Push Side of Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.