Batwing Smoke Seal, TPE Rubber, 1/2in.H
Mfr # 5020B-96
Zoro # G1897196
product price: $15.25
/eaKey Features
For Use With
Doors
Overall Length
8 ft
Projection
1/2 in
Color
Brown
Product Type
Smoke Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5020B-96
Zoro #
G1897196
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 ft
Insert Size
1/2 in
Overall Height
1/2 in
Overall Width
1/2 in
Flange Width
1/2 in
Description
Smoke Seal, Overall Length 8 ft, Overall Width 1/2 in, Overall Height 1/2 in, Color Brown, Seal Shape Batwing, Flange Material Aluminum, Flange Width 1/2 in, For Use With Doors, Includes (1) 96 in seal, UL Fire Rating UL10B, UL10C, Insert Color Brown, Insert Material TPE, Insert Size 1/2 in, Material TPE, Projection 1/2 in, Sold As Each, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 252, NFPA 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.