Zoro Homepage

Batwing Smoke Seal, TPE Rubber, 1/2in.H

  • Mfr # 5020C-72

  • Zoro # G2477688


product price: $12.79
/ea

Key Features

For Use With
Doors
Projection
1/2 in
Color
Black
Product Type
Smoke Seal
Insert Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020C-72
Zoro #
G2477688
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Insert Size
1/2 in
Overall Height
1/2 in
Overall Width
1/2 in

Details

For Use With
Doors
Projection
1/2 in
Color
Black
Item
Smoke Seal
Product Type
Smoke Seal
Insert Color
Black
Insert Material
TPE
Flange Material
Aluminum
Mounting Type
Self-Adhesive
Standards
ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 252, NFPA 80
Material
TPE
Sold As
Each
UL Fire Rating
UL10B, UL10C
Stays Flexible to
0 Degrees to 190 Degrees F
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Mounting Style
Self-Adhesive
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Flame Retardant, UV Resistant, Water Resistant
Temperature - Maximum
275 Degrees F
Fire Rating
1 1/2 hr
Seal Shape
Batwing
Temperature - Minimum
-60 Degrees F

Description

Smoke Seal, Overall Length 6 ft, Overall Width 1/2 in, Overall Height 1/2 in, Color Black, Seal Shape Batwing, Flange Material Aluminum, For Use With Doors, UL Fire Rating UL10B, UL10C, Insert Color Black, Insert Material TPE, Insert Size 1/2 in, Material TPE, Projection 1/2 in, Sold As Each, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 252, NFPA 80, Product Type Batwing Smoke Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.