Brush, 84in.L, Black
Mfr # 600DKB-84
Zoro # G1614859
product price: $86.19
/ea
Free Shipping & Returns
Key Features
Flange Material
Aluminum
Insert Material
Nylon
Overall Width
1 5/8 in
Overall Length
84 in
Insert Type
Brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600DKB-84
Zoro #
G1614859
UPC #
-
Country of Origin
United States
Dimensions
Length
7 ft
Overall Width
1 5/8 in
Overall Length
84 in
Flange Height
7/8 in
Insert Size
1/2 in
Flange Width
7/8"
Flange Thickness
0.25 in
Details
Item
Door Sweep
Flange Material
Aluminum
Insert Material
Nylon
Insert Type
Brush
Projection
1/4 in
Insert Color
Black
Standards
ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Door Sweep Type
Brush
Flange Finish
Dark Bronze
UL Fire Rating
UL10B, UL10C
Housing Material
Bronze
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Features
Moisture-Resistant, Screw Holes Slotted for Adjustment
Sweep Type
Brush
ANSI/BHMA Finish
Unfinished
Product Type
Door Sweep
Description
Door Sweep, Housing Material Bronze, Features Moisture-Resistant, Screw Holes Slotted for Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.