Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brush, 96in.L, Nylon

  • Mfr # 600DKB-96

  • Zoro # G1614019


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Flange Material
Aluminum
Insert Material
Nylon
Overall Width
1 5/8 in
Overall Length
96 in
Flange Height
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600DKB-96
Zoro #
G1614019
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft
Overall Width
1 5/8 in
Overall Length
96 in
Flange Height
7/8 in
Flange Width
7/8"
Insert Size
1/2 in
Flange Thickness
0.25 in

Details

Item
Door Sweep
Flange Material
Aluminum
Insert Material
Nylon
Door Sweep Type
Brush
Projection
1/4 in
Insert Type
Brush
Insert Color
Black
Flange Finish
Dark Bronze
Standards
ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Housing Material
Bronze
UL Fire Rating
UL10B, UL10C
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Features
Moisture-Resistant, Screw Holes Slotted for Adjustment
ANSI/BHMA Finish
Unfinished
Product Type
Door Sweep
Sweep Type
Brush

Description

Door Sweep, Housing Material Bronze, Features Moisture-Resistant, Screw Holes Slotted for Adjustment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.