Brush Sweep, Nylon, 36in.L
Mfr # C627A-36
Zoro # G1897205
product price: $22.29
/eaKey Features
Flange Material
Aluminum
Insert Material
Nylon
Overall Width
2 in
Overall Length
36 in
Insert Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C627A-36
Zoro #
G1897205
UPC #
-
Country of Origin
United States
Dimensions
Length
3 ft
Overall Width
2 in
Overall Length
36 in
Flange Width
1-7/16"
Flange Height
1 7/16 in
Insert Size
9/16 in
Flange Thickness
0.75 in
Details
Item
Door Sweep
Flange Material
Aluminum
Insert Material
Nylon
Insert Color
Gray
Flange Finish
Anodized
Projection
7/16 in
Door Sweep Type
Drip Cap
Standards
ANSI/BHMA A156.22, ANSI/BHMA, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Insert Type
Brush
Housing Material
Aluminum
UL Fire Rating
UL10B, UL10C
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Sweep Type
Brush
Features
Abrasion-Resistant, Moisture-Resistant, Screw Holes Slotted for Adjustment
Product Type
Door Sweep
Description
Door Sweep, Housing Material Aluminum, Features Abrasion-Resistant, Moisture-Resistant, Screw Holes Slotted for Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.